
Power Cord, 30A,125/250V, NEMA L14-30, 50', Black
Item #: 0016527
Cat #: 6329
UPC: 696471063295
$ 267.27 EA
Company wide:
29
in stock
Documents & Guides
50 ft. Power Cord. 30 Amp, 125/250V AC. NEMA Configuration: L14-30
Overview
50 ft. Power Cord. 30 Amp, 125/250V AC. NEMA Configuration: L14-30
Generac is a leading energy technology company that provides advanced power grid software solutions, backup and prime power systems for home and industrial applications, solar + battery storage solutions, virtual power plant platforms and engine- and battery-powered tools and equipment. Generac is committed to sustainable, cleaner energy products poised to revolutionize the 21st century electrical grid.
Also known as: 696471063295, 6329, GPS6329
Specifications
| Volts AC: | 250, 125 |
| Length: | 50 ft |
| Conductors: | 4 |
| NEMA Configuration: | L14-20R, L14-30P |
| Standards: | California Proposition 65 |
| Volts AC: | 250, 125 |
| Conductors: | 4 |
| Standards: | California Proposition 65 |
| Length: | 50 ft |
| NEMA Configuration: | L14-20R, L14-30P |