
Power Cord, 30A,125/250V, NEMA L14-30, 25', Black
Item #: 0016526
Cat #: 6328
UPC: 696471063288
$ 174.62 EA
Company wide:
70
in stock
Documents & Guides
25 ft. Power Cord. 30 Amp, 125/250V AC. NEMA Configuration: L14-30
Overview
25 ft. Power Cord. 30 Amp, 125/250V AC. NEMA Configuration: L14-30
Generac is a leading energy technology company that provides advanced power grid software solutions, backup and prime power systems for home and industrial applications, solar + battery storage solutions, virtual power plant platforms and engine- and battery-powered tools and equipment. Generac is committed to sustainable, cleaner energy products poised to revolutionize the 21st century electrical grid.
Also known as: 696471063288, 6328, GPS6328
Specifications
| Length: | 25 ft |
| Volts AC: | 250, 125 |
| NEMA Configuration: | L14-30R, L14-30P |
| Conductors: | 4 |
| Standards: | California Proposition 65 |
| Length: | 25 ft |
| NEMA Configuration: | L14-30R, L14-30P |
| Standards: | California Proposition 65 |
| Volts AC: | 250, 125 |
| Conductors: | 4 |