30A, 125/250V, NEMA 3R L14-30P Inlet Recep

Item #: 0016525

Cat #: 6337

UPC: 696471063370

$ 51.68 EA
Company wide:
23 in stock
Documents & Guides
30 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-30P, 3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW

Overview

30 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-30P, 3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW
Also known as: 696471063370, 6337, GPS6337

Specifications

Volts AC: 120, 240
Mounting: Surface
Amps: 30
NEMA Configuration: L14-30P
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 30
Standards: California Proposition 65
Mounting: Surface
NEMA Configuration: L14-30P
IP/NEMA Rating: NEMA 3R