Ferrule, Insulated, 6 AWG, Blue, 5/8" Wire Strip Length

Item #: 0016515

Cat #: FSD84-12-C

UPC: 074983762699

$ 0.71 EA
Company wide:
4,675 in stock
Polypropylene insulated ferrules – single wire blue DIN end sleeve, 6 AWG (16.0mm²), .47"(12.0mm) pin length.

Overview

Polypropylene insulated ferrules – single wire blue DIN end sleeve, 6 AWG (16.0mm²), .47"(12.0mm) pin length.

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983762699, FSD84-12-C, PDTFSD8412C

Specifications

Color: Blue
Material: Copper, Polypropylene
Allowable Gauge Range: 6
Color: Blue
Allowable Gauge Range: 6
Material: Copper, Polypropylene