1
more

Insulated Ferrule, 8 AWG, Red, 5/8" Wire Strip Length
Item #: 0016514
Cat #: FSD83-12-C
UPC: 074983762675
$ 0.57 EA
Company wide:
1,600
in stock
Documents & Guides
Insulated Ferrule, Single Wire DIN End Sleeve, 8 AWG, Red, 5/8" Wire Strip Length, .30" Max Wire Insulation, Pack of 100
Overview
Insulated Ferrule, Single Wire DIN End Sleeve, 8 AWG, Red, 5/8" Wire Strip Length, .30" Max Wire Insulation, Pack of 100
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 074983762675, FSD83-12-C, PDTFSD8312C
Specifications
| Color: | Red |
| Material: | Copper |
| Allowable Gauge Range: | 8 |
| Color: | Red |
| Allowable Gauge Range: | 8 |
| Material: | Copper |