Insulated Ferrule, 10 AWG, Yellow, 5/8" Wire Strip Length

Item #: 0016513

Cat #: FSD82-12-C

UPC: 074983762651

$ 0.51 EA
Company wide:
5,300 in stock
Insulated Ferrule, Single Wire DIN End Sleeve, 10 AWG, Yellow, 5/8" Wire Strip Length, .24" Max Wire Insulation, Pack of 100

Overview

Insulated Ferrule, Single Wire DIN End Sleeve, 10 AWG, Yellow, 5/8" Wire Strip Length, .24" Max Wire Insulation, Pack of 100

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983762651, FSD82-12-C, PDTFSD8212C

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow