This product has been discontinued.

Wire Joint, Nylon Ins, (4) #18-(2) #12AWG, 600V (100PK)
Item #: 0016511
Cat #: JN418-212-C
UPC: 074983840021
Company wide:
0
in stock
Discontinued
Documents & Guides
Wire Joint, Nylon Insulated, Wire Range (4) #18 AWG - (2) #12 AWG, 600 Volt, Rated at 105° C, For Use With Panduit Tools CT-100A, CT-1550, CT-1551, CT-2500, Package of 100
Overview
Wire Joint, Nylon Insulated, Wire Range (4) #18 AWG - (2) #12 AWG, 600 Volt, Rated at 105° C, For Use With Panduit Tools CT-100A, CT-1550, CT-1551, CT-2500, Package of 100
Wire Joint, Nylon Insulated, 4 No. 18 - 2 No. 12 American Wire Gauge (AWG), Large barrel, designed to accommodate from one to seven wires with just one crimp. Accommodates multiple wire sizes in varying combinations. Barrel of terminal internally beveled to provide quick and easy wire insertion. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up to 600 Volts per UL 486C.
Also known as: 074983840021, JN418-212-C, PDTJN418212C
Specifications
| Color: | Clear |
| Material: | Brass |
| Volts AC: | 600 |
| Allowable Gauge Range: | 18 - 12 |
| Color: | Clear |
| Volts AC: | 600 |
| Material: | Brass |
| Allowable Gauge Range: | 18 - 12 |