Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #8 Stud, Yellow

Item #: 0016497

Cat #: PV10-8F-L

UPC: 074983804122

$ 0.97 EA
Company wide:
499 in stock
Fork Terminal, Vinyl Insulated, 12 to 10 AWG. #8 Stud, Yellow, Package of 50 Each.

Overview

Fork Terminal, Vinyl Insulated, 12 to 10 AWG. #8 Stud, Yellow, Package of 50 Each.

Fork Terminal, Vinyl Insulated, 14 - 10 American Wire Gauge (AWG), No. 8 Stud Size, Funnel Entry. Fork design provides for fast and easy installation, without the need to remove fastener. Insulation support helps to prevent wire damage in bending applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-0, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up 600 Volts per UL 486A/B. Standard Package.

Also known as: 074983804122, PV10-8F-L, PDTPV108FL

Specifications

Material: Vinyl, Copper
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl, Copper
Allowable Gauge Range: 12 - 10
Color: Yellow