Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Violet, 6 feet
Item #: 0016496
Cat #: 1801SRMLBLK
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
18 AWG 200C SF-2/SRML 600V BL
BLACK HI-TEMP WIRE
Overview
18 AWG 200C SF-2/SRML 600V BL
BLACK HI-TEMP WIRE
Also known as: 1801SRMLBLK, 1801SRMLBLKX1000
Specifications
| Color: | Blue |
| Gangs: | 1 |
| Depth: | 3 5/8 in |
| Mounting: | Nail On |
| Color: | Blue |
| Depth: | 3 5/8 in |
| Gangs: | 1 |
| Mounting: | Nail On |