Rigid Coupling, Threaded, 6", Steel

Item #: 0016476
Cat #: 6RCP
UPC: 786692001449
$ 225.83 EA
Company wide:
8 in stock
Documents & Guides
Rigid Conduit Coupling, Threaded, 6 Inch, Steel, For Use with Rigid/IMC Conduit

Overview

Rigid Conduit Coupling, Threaded, 6 Inch, Steel, For Use with Rigid/IMC Conduit
Also known as: 786692001449, 6RCP

Specifications

Material: Steel
Diameter: 6 in
Material: Steel
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)