6" Aluminum Conduit, 10' Length

Item #: 0016475
Cat #: 6A
UPC: 091111011146
$ 41.00 FT
Company wide:
0 in stock
6" Diameter, Aluminum Rigid Conduit, 10 feet, Includes Threaded Coupling

Overview

6" Diameter, Aluminum Rigid Conduit, 10 feet, Includes Threaded Coupling
Rigid metal conduit is a thick-walled, threaded tubing that is connected by screwing connectors to the main tubes . It protects the cables and wiring inside from damage, impact, and electromagnetic interference, which can be harmful to sensitive equipment.
Also known as: 091111011146, 6A

Specifications

Diameter: 6 in
Length: 10 ft
Diameter: 6 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)