Conduit Nipple, 5" x 3", Aluminum Closed

Item #: 0016472

Cat #: 5CRNP

UPC: 786692007311

$ 132.64 EA
Company wide:
0 in stock
Conduit Nipple, 5" x 3", Closed, Aluminum, Silver/Gray.

Overview

Conduit Nipple, 5" x 3", Closed, Aluminum, Silver/Gray.
Also known as: 786692007311, 5CRNP

Specifications

Material: Aluminum
Material: Aluminum