5" Rigid Steel 45° Elbow

Item #: 0016468

Cat #: 5R45

UPC: 786692001920

$ 1141.86 EA
Company wide:
1 in stock
5 Inch Rigid Steel 45 Degree Elbow

Overview

5 Inch Rigid Steel 45 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 786692001920, 5R45

Specifications

Diameter: 5 in
Material: Steel
Angle: 45°
Diameter: 5 in
Angle: 45°
Material: Steel