5" Rigid Steel 90° Sweep Elbow, 36" Radius

Item #: 0016467

Cat #: 5R90X36

UPC: 786692003108

$ 1980.39 EA
Company wide:
7 in stock
5 Inch Rigid Steel 90 Degree Sweep Elbow, 36 Inch Radius

Overview

5 Inch Rigid Steel 90 Degree Sweep Elbow, 36 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 786692003108, 5R90X36

Specifications

Diameter: 5 in
Material: Steel
Angle: 90°
Sweep Radius: 36 in
Diameter: 5 in
Angle: 90°
Material: Steel
Sweep Radius: 36 in