Aluminum Conduit, 5", 10'

Item #: 0016460
Cat #: 5A
UPC: 091111011122
$ 31.15 FT
Company wide:
220 in stock
5" Diameter, Aluminum Rigid Conduit, Material: Aluminum, Length: 10 feet, Color: Metallic. Includes: Threaded Coupling..

Overview

5" Diameter, Aluminum Rigid Conduit, Material: Aluminum, Length: 10 feet, Color: Metallic. Includes: Threaded Coupling..
For harsh or clean environments such as waste-water treatment, food processing, oil refineries, paper mills, and power plants, luminum Rigid Conduit , Elbows, and Couplings provide the needed protection for your cables and conductors.
Also known as: 091111011122, 5A

Specifications

Diameter: 5 in
Length: 10 ft
Material: Aluminum
Diameter: 5 in
Material: Aluminum
Length: 10 ft

Customer Reviews

No reviews for this product
(0)