Threaded Conduit Nipple, 4" x 6", Steel

Item #: 0016457

Cat #: 46RNP

UPC: 980020006742

$ 105.70 EA
Company wide:
204 in stock
Threaded Conduit Nipple, 4 Inch x 6 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 4 Inch x 6 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020006742, 46RNP

Specifications

Length: 6 in
Material: Steel
Diameter: 4 in
Length: 6 in
Diameter: 4 in
Material: Steel