Threaded Conduit Nipple, 4" x 12", Steel

Item #: 0016453

Cat #: 412RNP

UPC: 980020006773

$ 193.69 EA
Company wide:
125 in stock
Threaded Conduit Nipple, 4 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 4 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit

Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.

Also known as: 980020006773, 412RNP

Specifications

Length: 12 in
Material: Steel
Diameter: 4 in
Length: 12 in
Diameter: 4 in
Material: Steel