Threaded Conduit Nipple, 4" x 10", Steel

Item #: 0016452

Cat #: 410RNP

UPC: 980020006766

$ 166.25 EA
Company wide:
61 in stock
Threaded Conduit Nipple, 4 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 4 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020006766, 410RNP

Specifications

Material: Steel
Diameter: 4 in
Length: 10 in
Material: Steel
Length: 10 in
Diameter: 4 in