4" Rigid Steel 90° Elbow

Item #: 0016448

Cat #: 4R90

UPC: 980020001709

$ 396.10 EA
Company wide:
354 in stock
4 Inch Rigid Steel 90 Degree Elbow

Overview

4 Inch Rigid Steel 90 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 980020001709, 4R90

Specifications

Material: Steel
Diameter: 4 in
Angle: 90°
Material: Steel
Angle: 90°
Diameter: 4 in