4" Service Entrance Cap

Item #: 0016434

Cat #: EC400

UPC: 781002400509

$ 182.81 EA
Company wide:
46 in stock
Documents & Guides
Service Entrance Cap, Clamp-On, Conduit Size: 4". Phenolic Insulator, Weather Resistant, Die Cast Copper Free Aluminum. *Dottie Part #: 40050*

Overview

Service Entrance Cap, Clamp-On, Conduit Size: 4". Phenolic Insulator, Weather Resistant, Die Cast Copper Free Aluminum. *Dottie Part #: 40050*

Entrance Caps are an overhead weatherproof service entry drop point that is attached to EMT, rigid, or IMC conduit, where overhead power wires enter a building. It is an enclosed aluminum clamp on style fitting that has electrical grade Phenolic insulators equipped with multiple holes to accept multiple service entrance cables.

Also known as: 781002400509, EC400, 4CLWH, weatherhead

Specifications

Material: Die Cast Aluminum
Type: Service Entrance Cap, Clamp-On
Diameter: 4 in
Material: Die Cast Aluminum
Diameter: 4 in
Type: Service Entrance Cap, Clamp-On