Rigid Aluminum Conduit, 4", 10'

Item #: 0016433
Cat #: 4A
UPC: 091111011108
$ 22.78 FT
Company wide:
860 in stock
4 Inch Aluminum Rigid Conduit, Material: Aluminum, Length: 10 feet, Color: Metallic. Includes: Threaded Coupling.

Overview

4 Inch Aluminum Rigid Conduit, Material: Aluminum, Length: 10 feet, Color: Metallic. Includes: Threaded Coupling.
For harsh or clean environments such as waste-water treatment, food processing, oil refineries, paper mills, and power plants, luminum Rigid Conduit , Elbows, and Couplings provide the needed protection for your cables and conductors.
Also known as: 091111011108, 4A, 4arc

Specifications

Length: 10 ft
Diameter: 4 in
Material: Aluminum
Length: 10 ft
Material: Aluminum
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)