Threaded Conduit Nipple, 3" x 8", Steel

Item #: 0016430

Cat #: 38RNP

UPC: 980020006179

$ 103.24 EA
Company wide:
335 in stock
Threaded Conduit Nipple, 3 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Conduit nipples can be used to extend conduit systems, and can be connected to boxes, enclosures, other lengths of conduit, etc

Also known as: 980020006179, 38RNP

Specifications

Diameter: 3 in
Material: Steel
Length: 8 in
Diameter: 3 in
Length: 8 in
Material: Steel