Threaded Conduit Nipple, 3" x 6", Steel

Item #: 0016429

Cat #: 36RNP

UPC: 980020006162

$ 79.34 EA
Company wide:
580 in stock
Threaded Conduit Nipple, 3 Inch x 6 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x 6 Inch, Steel, For use with Rigid Threaded Conduit

Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.

Also known as: 980020006162, 36RNP

Specifications

Diameter: 3 in
Length: 6 in
Material: Steel
Diameter: 3 in
Material: Steel
Length: 6 in