Threaded Conduit Nipple, 3" x 5", Steel

Item #: 0016427

Cat #: 35RNP

UPC: 980020006155

$ 70.17 EA
Company wide:
84 in stock
Threaded Conduit Nipple, 3 Inch x 5 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x 5 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020006155, 35RNP

Specifications

Diameter: 3 in
Material: Steel
Length: 5 in
Diameter: 3 in
Length: 5 in
Material: Steel