Conduit Nipple, 3 x 4", Galvanized Steel

Item #: 0016426

Cat #: 34RNP

UPC: 786692006147

$ 59.77 EA
Company wide:
636 in stock
Conduit Nipple, 3 Inch Diameter, 4 Inch Length, Galvanized Steel

Overview

Conduit Nipple, 3 Inch Diameter, 4 Inch Length, Galvanized Steel

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures

Also known as: 786692006147, 34RNP

Specifications

Diameter: 3 in
Length: 4 in
Material: Steel
Diameter: 3 in
Material: Steel
Length: 4 in