
Threaded Conduit Nipple, 3" x 3-1/2", Steel
Item #: 0016424
Cat #: 3312RNP
UPC: 980020006131
$ 57.26 EA
Company wide:
29
in stock
Documents & Guides
Threaded Conduit Nipple, 3 Inch x 3-1/2 Inch, Steel, For use with Rigid Threaded Conduit
Overview
Threaded Conduit Nipple, 3 Inch x 3-1/2 Inch, Steel, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: 980020006131, 3312RNP
Specifications
| Diameter: | 3 in |
| Length: | 3 1/2 in |
| Material: | Steel |
| Diameter: | 3 in |
| Material: | Steel |
| Length: | 3 1/2 in |