Threaded Conduit Nipple, 3" x 3", Steel

Item #: 0016423

Cat #: 33RNP

UPC: 980020006124

$ 46.86 EA
Company wide:
85 in stock
Threaded Conduit Nipple, 3 Inch x 3 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x 3 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020006124, 33RNP

Specifications

Diameter: 3 in
Length: 3 in
Material: Steel
Diameter: 3 in
Material: Steel
Length: 3 in