Threaded Conduit Nipple, 3" x Close, Steel

Item #: 0016422

Cat #: 3CRNP

UPC: 980020006117

$ 44.69 EA
Company wide:
694 in stock
Threaded Conduit Nipple, 3 Inch x Close, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x Close, Steel, For use with Rigid Threaded Conduit

Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.

Also known as: 980020006117, 3CRNP

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel