Threaded Conduit Nipple, 3" x 12", Steel

Item #: 0016420

Cat #: 312RNP

UPC: 980020006193

$ 148.14 EA
Company wide:
243 in stock
Threaded Conduit Nipple, 3 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit

Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.

Also known as: 980020006193, 312RNP

Specifications

Diameter: 3 in
Length: 12 in
Material: Steel
Diameter: 3 in
Material: Steel
Length: 12 in