3" x 3' Galvanized Conduit Nipple

Item #: 0016418

Cat #: 33RRT

UPC: 980020008111

$ 1295.41 EA
Company wide:
8 in stock
Conduit 3 Inch X 3 FT Galvanized Running Thread

Overview

Conduit 3 Inch X 3 FT Galvanized Running Thread

Picoma offers distributors a complete line of EMT as well as rigid steel and aluminum elbows, couplings and nipples for electrical conduit applications. With our experienced, dedicated service team, it’s no surprise that Picoma has set the industry standard for decades.

Also known as: 980020008111, 33RRT

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel