3/8" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 100' Coil

Item #: 0016416

Cat #: 38LTULX100

UPC: 980050023016

$ 2.19 FT
Company wide:
4,777 in stock
Documents & Guides
3/8 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 100 Foot Coil, Integral Bonding Strip

Overview

3/8 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 100 Foot Coil, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 980050023016, 38LTULX100, sealtight, anaconda

Specifications

Length: 100 ft
Jacket: PVC
Color: Gray
Diameter: 3/8 in
Material: Steel
Package Type: Coil
Type: Type UA
Length: 100 ft
Color: Gray
Material: Steel
Type: Type UA
Jacket: PVC
Diameter: 3/8 in
Package Type: Coil