Flexible Steel Conduit, 3/8", 100' Coil

Item #: 0016415

Cat #: 38FSX100

UPC: 980050021012

$ 1.10 FT
Company wide:
3,124 in stock
Documents & Guides
3/8" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 feet Coil.

Overview

3/8" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 feet Coil.

Flexible metal conduit (FMC) has a spiral construction that enables it to snake through walls and other structures. FMC protects electrical wiring in commercial and industrial buildings.

Also known as: 980050021012, 38FSX100

Specifications

Length: 100 ft
Diameter: 3/8 in
Material: Steel
Package Type: Coil
Type: Reduced Wall
Length: 100 ft
Material: Steel
Type: Reduced Wall
Diameter: 3/8 in
Package Type: Coil