Aluminum Flex, 3/8", 100' Coil

Item #: 0016414

Cat #: 38FAX100

UPC: 980050022019

$ 1.08 FT
Company wide:
17,967 in stock
Documents & Guides
3/8" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 100 feet Coil.

Overview

3/8" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 100 feet Coil.

Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.

Also known as: 980050022019, 38FAX100, aluma-flex

Specifications

Length: 100 ft
Diameter: 3/8 in
Material: Aluminum
Package Type: Coil
Length: 100 ft
Material: Aluminum
Diameter: 3/8 in
Package Type: Coil