Threaded Conduit Nipple, 3/4" x 8", Steel

Item #: 0016413

Cat #: 348RNP

UPC: 980020004397

$ 18.44 EA
Company wide:
630 in stock
Threaded Conduit Nipple, 3/4 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3/4 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020004397, 348RNP

Specifications

Diameter: 3/4 in
Material: Steel
Length: 8 in
Diameter: 3/4 in
Length: 8 in
Material: Steel