3/4" x 6" Galvanized Conduit Nipple

Item #: 0016412
Cat #: 346RNP
UPC: 786692004389
$ 13.82 EA
Company wide:
634 in stock
Documents & Guides
3/4" Rigid Conduit Nipple, Length: 6", Material: Galvanized Steel.

Overview

3/4" Rigid Conduit Nipple, Length: 6", Material: Galvanized Steel.
Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.
Also known as: 786692004389, 346RNP, kluge, kluge nipple

Specifications

Diameter: 3/4 in
Length: 6 in
Material: Steel
Diameter: 3/4 in
Material: Steel
Length: 6 in

Customer Reviews

No reviews for this product
(0)