Threaded Conduit Nipple, 3/4" x 6", Aluminum

Item #: 0016411

Cat #: 346ANP

UPC: 980020012385

$ 29.54 EA
Company wide:
3 in stock
Threaded Conduit Nipple, 3/4 Inch x 6 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3/4 Inch x 6 Inch, Aluminum, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020012385, 346ANP

Specifications

Diameter: 3/4 in
Length: 6 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum
Length: 6 in