Threaded Conduit Nipple, 3/4" x 5", Steel

Item #: 0016409

Cat #: 345RNP

UPC: 980020004373

$ 9.58 EA
Company wide:
465 in stock
Threaded Conduit Nipple, 3/4 Inch x 5 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3/4 Inch x 5 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020004373, 345RNP

Specifications

Diameter: 3/4 in
Material: Steel
Length: 5 in
Diameter: 3/4 in
Length: 5 in
Material: Steel