3/4" x 4" Galvanized Conduit Nipple

Item #: 0016408
Cat #: 344RNP
UPC: 786692004365
$ 10.31 EA
Company wide:
708 in stock
Documents & Guides
3/4" Rigid Conduit Nipple, Length: 4", Material: Galvanized Steel.

Overview

3/4" Rigid Conduit Nipple, Length: 4", Material: Galvanized Steel.
Also known as: 786692004365, 344RNP

Specifications

Diameter: 3/4 in
Length: 4 in
Material: Steel
Diameter: 3/4 in
Material: Steel
Length: 4 in

Customer Reviews

No reviews for this product
(0)