Threaded Conduit Nipple, 3/4" x 4", Aluminum

Item #: 0016407

Cat #: 344ANP

UPC: 980020012361

$ 20.14 EA
Company wide:
109 in stock
Threaded Conduit Nipple, 3/4 Inch x 4 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3/4 Inch x 4 Inch, Aluminum, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020012361, 344ANP

Specifications

Diameter: 3/4 in
Length: 4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum
Length: 4 in