PLATT logo

3/4" x 3" Galvanized Conduit Nipple

Item #: 0016404
Cat #: 343RNP
UPC: 786692004341
$ 8.67 EA
Company wide:
994 in stock
Documents & Guides
3/4" Rigid Conduit Nipple, Length: 3", Material: Galvanized Steel.

Overview

3/4" Rigid Conduit Nipple, Length: 3", Material: Galvanized Steel.
Also known as: 786692004341, 343RNP

Specifications

Diameter: 3/4 in
Length: 3 in
Material: Steel
Diameter: 3/4 in
Material: Steel
Length: 3 in

Customer Reviews

No reviews for this product
(0)