Threaded Conduit Nipple, 3/4" x 3", Aluminum

Item #: 0016403
Cat #: 343ANP
UPC: 786692012346
$ 21.70 EA
Company wide:
2 in stock
Documents & Guides
Threaded Conduit Nipple, 3/4 Inch x 3 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3/4 Inch x 3 Inch, Aluminum, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: 786692012346, 343ANP

Specifications

Diameter: 3/4 in
Length: 3 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum
Length: 3 in

Customer Reviews

No reviews for this product
(0)