PLATT logo

3/4" x 2" Galvanized Conduit Nipple

Item #: 0016400
Cat #: 342RNP
UPC: 786692004327
$ 7.17 EA
Company wide:
993 in stock
Documents & Guides
3/4" Rigid Conduit Nipple, Length: 2", Material: Galvanized Steel.

Overview

3/4" Rigid Conduit Nipple, Length: 2", Material: Galvanized Steel.
Also known as: 786692004327, 342RNP, kluge nipple

Specifications

Diameter: 3/4 in
Length: 2 in
Material: Steel
Diameter: 3/4 in
Material: Steel
Length: 2 in

Customer Reviews

No reviews for this product
(0)