Threaded Conduit Nipple, 3/4" x 12", Steel

Item #: 0016398

Cat #: 3412RNP*3/4X12

UPC: 980020004410

$ 24.87 EA
Company wide:
603 in stock
Threaded Conduit Nipple, 3/4 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3/4 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit

Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.

Also known as: 980020004410, 3412RNP*3/4X12

Specifications

Diameter: 3/4 in
Length: 12 in
Material: Steel
Diameter: 3/4 in
Material: Steel
Length: 12 in