Threaded Conduit Nipple, 3/4" x 10", Steel

Item #: 0016397

Cat #: 3410RNP

UPC: 980020004403

$ 22.14 EA
Company wide:
470 in stock
Threaded Conduit Nipple, 3/4 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3/4 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020004403, 3410RNP

Specifications

Diameter: 3/4 in
Material: Steel
Length: 10 in
Diameter: 3/4 in
Length: 10 in
Material: Steel