3/4" Service Entrance Cap

Item #: 0016380

Cat #: 34CLWH

UPC: 781002400103

$ 9.52 EA
Company wide:
438 in stock
Documents & Guides
Service Entrance Cap, Clamp-On, Conduit Size: 3/4". Phenolic Insulator, Weather Resistant, Die Cast Copper Free Aluminum. *Dottie Part #: EC75 / 40010*

Overview

Service Entrance Cap, Clamp-On, Conduit Size: 3/4". Phenolic Insulator, Weather Resistant, Die Cast Copper Free Aluminum. *Dottie Part #: EC75 / 40010*

Entrance Caps are an overhead weatherproof service entry drop point that is attached to EMT, rigid, or IMC conduit, where overhead power wires enter a building. It is an enclosed aluminum clamp on style fitting that has electrical grade Phenolic insulators equipped with multiple holes to accept multiple service entrance cables.

Also known as: 781002400103, 34CLWH, 2 inch weather head, weatherhead

Specifications

Diameter: 3/4 in
Material: Die Cast Aluminum
Type: Service Entrance Cap, Clamp-On
Diameter: 3/4 in
Type: Service Entrance Cap, Clamp-On
Material: Die Cast Aluminum