3-1/2" X 8" Galvanized Conduit Nipple

Item #: 0016378

Cat #: 3128RNP

UPC: 786692006451

$ 122.54 EA
Company wide:
5 in stock
3-1/2" Rigid Conduit Nipple, Length: 8", Material: Galvanized Steel.

Overview

3-1/2" Rigid Conduit Nipple, Length: 8", Material: Galvanized Steel.
Also known as: 786692006451, 3128RNP

Specifications

Diameter: 3 1/2 in
Material: Steel
Length: 8 in
Diameter: 3 1/2 in
Length: 8 in
Material: Steel