3-1/2" x 5" Galvanized Conduit Nipple

Item #: 0016375

Cat #: 3125RNP

UPC: 786692006437

$ 85.57 EA
Company wide:
2 in stock
3-1/2" Rigid Conduit Nipple, Length: 5", Material: Galvanized Steel.

Overview

3-1/2" Rigid Conduit Nipple, Length: 5", Material: Galvanized Steel.
Also known as: 786692006437, 3125RNP

Specifications

Diameter: 3 1/2 in
Material: Steel
Length: 5 in
Diameter: 3 1/2 in
Length: 5 in
Material: Steel