Threaded Conduit Nipple, 3-1/2" x 4", Steel

Item #: 0016374

Cat #: 3124RNP

UPC: 980020006421

$ 75.55 EA
Company wide:
25 in stock
Threaded Conduit Nipple, 3-1/2 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3-1/2 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020006421, 3124RNP

Specifications

Diameter: 3 1/2 in
Length: 4 in
Material: Steel
Diameter: 3 1/2 in
Material: Steel
Length: 4 in