3-1/2" x 12" Galvanized Conduit Nipple

Item #: 0016370

Cat #: 31212RNP

UPC: 786692006475

$ 173.24 EA
Company wide:
0 in stock
3-1/2" Rigid Conduit Nipple, Length: 12", Material: Galvanized Steel.

Overview

3-1/2" Rigid Conduit Nipple, Length: 12", Material: Galvanized Steel.
Also known as: 786692006475, 31212RNP

Specifications

Length: 12 in
Diameter: 3 1/2 in
Material: Steel
Length: 12 in
Material: Steel
Diameter: 3 1/2 in