Threaded Conduit Nipple, 3-1/2" x 10", Steel

Item #: 0016369

Cat #: 31210RNP

UPC: 980020006469

$ 148.22 EA
Company wide:
0 in stock
Threaded Conduit Nipple, 3-1/2 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3-1/2 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 980020006469, 31210RNP

Specifications

Diameter: 3 1/2 in
Material: Steel
Length: 10 in
Diameter: 3 1/2 in
Length: 10 in
Material: Steel